Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 01-0501

5.00 (4)
Item.#
02294187
Mfr.#
01-0501
Package Qty.
1Set(5PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Shape
flat, Flat
Dimension (Width W x Thickness) (mm)
7.8x1.5, 7.8 x 1.5
Type
5 Piece set
Type
precision, Precision
File Cut Roughness
#6, #6
Specification
Precision finish, Precision finish
File Length (mm)
90, 90
Overall Length (mm)
200, 200
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Plastic processing
5
From Japan
On 2017-12-25 21:13:54
Although it is originally for metal processing, it can be used for processing of plastics without problems, and eyes are handy fine as well, but they are also useful.
This review is about item#2294336.
I use it for deburring of the key I made.
5
From Japan
On 2017-10-04 23:53:37
The new file is very good. The way Bali falls is different. However, if you wish for hope, it would be greatly appreciated if you attach a vinyl sack to the handle of the handle.
This review is about item#2294187.
Finish
5
From Japan
On 2015-07-17 15:10:28
I am using it without any problem.
This review is about item#02294187.
Finishing car precision parts
5
From Japan
On 2014-07-22 17:27:02
Although it was originally used, this oil eye is not sold at ordinary Homsen etc. It is very cheap here because it is also priceless. I think that repeat will be surely here.
This review is about item#02294223.