Buy more than* S$200* and get FREE SHIPPING

  • Group file flat (coarse)
  • Group file flat (coarse)
  • Group file flat (coarse)
  • Group file flat (coarse)

Group file flat (coarse) HI00801

Item.#
02294214
Mfr.#
HI00801
Package Qty.
1Set(8PC)
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
200, 200
Width (mm)
9, 9
Type
Pair
Specification
rough pitch, Coarse mesh
Remarks
*Price is unit price of 1 set.
Type
8 Piece set
Thickness (mm)
3, 3
Shape
Flat
TRUSCO Part Number
493-0461
File Cut Roughness
15cuts/cm, 15cuts/cm
File Length (mm)
100, 100
Weight (g)
About 308