Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 02-0801

5.00 (2)
Item.#
02294223
Mfr.#
02-0801
Package Qty.
1Set(8PC)
Ship pack of
1
59.46 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Shape
flat, Flat
Type
precision, Precision
Dimension (Width W x Thickness) (mm)
6.7x1.3, 6.7 x 1.3
Type
8 Piece set
File Cut Roughness
#6, #6
Overall Length (mm)
180, 180
Specification
Precision finish, Precision finish
File Length (mm)
80, 80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finish
5
From Japan
On 2015-07-17 15:10:28
I use without any particular problem.
This review is about item#02294187.
Finish of automobile precision parts
5
From Japan
On 2014-07-22 17:27:02
It is the thing that has been used originally, but in such normal Homusen we do not sell this oil eyes. It is price here is helpful and very cheaply. Repeat is always'd be here.
This review is about item#02294223.