Buy more than* S$200* and get FREE SHIPPING

  • Group file flat (coarse)
  • Group file flat (coarse)
  • Group file flat (coarse)
  • Group file flat (coarse)
  • Group file flat (coarse)

Group file flat (coarse) HI01001

Item.#
02294232
Mfr.#
HI01001
Package Qty.
1Set(10PC)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
set
Specification
rough pitch, Coarse
Remarks
*Price is unit price of 1 set.
Type
10 Piece set
Overall Length (mm)
185, 185
Width (mm)
7, 7
TRUSCO Part Number
493-0479
File Cut Roughness
17cuts/cm, 17cuts/cm
File Length (mm)
85, 85
Weight (g)
About 274
Thickness (mm)
2.5, 2.5
Shape
Flat