Buy more than* S$200* and get FREE SHIPPING

  • Group file flat (coarse)
  • Group file flat (coarse)
  • Group file flat (coarse)
  • Group file flat (coarse)

Group file flat (coarse) HI01201

Item.#
02294311
Mfr.#
HI01201
Package Qty.
1Set(12PC)
Ship pack of
1
76.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
About156
Thickness (mm)
2, 2
TRUSCO Part Number
493-0495
File Cut Roughness
20cuts/cm, 20cuts/cm
Type
12 piece set
Overall Length (mm)
170, 170
Width (mm)
4, 4
Specification
rough pitch, Coarse mesh
File Length (mm)
70, 70