Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File HI15004

4.82 (17)
Item.#
02294345
Mfr.#
HI15004
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
38cuts/cm, 38cuts/cm
Weight (g)
68
Overall Length (mm)
190, 190
Shape
flat, Flat
TRUSCO Part Number
433-8316
File Part Width W (mm)
16, 16
File Length (mm)
150, 150
Weight (kg)
0.82
Thickness (mm)
4, 4
Type
for iron work, For ironwork
Specification
Super smooth, Dead smooth
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2017-11-08 21:08:31
It is useful because it is used frequently, such as cutting parts. The price is reasonable and good
This review is about item#2294406.
As a rasp
5
From Japan
On 2017-03-24 17:19:56
There is no problem as a file. We will also purchase
This review is about item#2294354.
Return
5
From Japan
On 2017-01-23 18:24:21
You can take turns with just the right feeling Next time we will order repeat
This review is about item#2454121.
For factory use
5
From Japan
On 2016-01-13 14:59:54
It can be used without problems.
This review is about item#02454121.
Squared out of acrylic board
3
From Japan
On 2016-01-12 23:29:54
When I was looking for a flat of an ironware file, I found this item, but my way of using it was not satisfactory. I thought it was a flat surface, but I was wearing it towards the tip, so I could not clean it beautifully. It is a good product as a thing but to say that it was not good with my usage.
This review is about item#02454103.
Ironworking work
5
From Japan
On 2015-11-08 12:28:21
Until now I was using other files from other manufacturers (same price range), this time I tried the file of this manufacturer who was high on the net this time. As a result, I thought what was the past effort .... I was able to finish the work in half of the time. I will continue to use the file of Tsubosan for the future.
This review is about item#02294415.
Used for sushi on aluminum Faster than finished finish Finish is beautiful.
5
From Japan
On 2015-03-02 11:43:44
There is no problem at all because it can be trimmed well. It is about to get lost without knowing which roughness of eyes to buy for the first time to buy.
This review is about item#02294467.
Deburring of steel
5
From Japan
On 2014-12-15 20:36:11
Sharpness is the best.
This review is about item#02294512.
Deburring items at iron works
5
From Japan
On 2014-02-13 21:37:12
I used 300 before, but! There are also accessories and this size is easier to use. I use it on milling cutter, but I use gas cut things etc. with 300 middle eyes. It is used every day. It is a key point from long ago.
This review is about item#02294424.
Cutlery Production
5
From Japan
On 2013-05-10 18:12:12
The shipment of the product that was able to be used without any problem was also fast.
This review is about item#02294415.