The reviews are automatic translation.
Automobile
From Japan
On 2017-11-08 21:08:31
It is useful because it is used frequently, such as cutting parts. The price is reasonable and good
As a rasp
From Japan
On 2017-03-24 17:19:56
There is no problem as a file. We will also purchase
Return
From Japan
On 2017-01-23 18:24:21
You can take turns with just the right feeling Next time we will order repeat
For factory use
From Japan
On 2016-01-13 14:59:54
It can be used without problems.
Squared out of acrylic board
From Japan
On 2016-01-12 23:29:54
When I was looking for a flat of an ironware file, I found this item, but my way of using it was not satisfactory. I thought it was a flat surface, but I was wearing it towards the tip, so I could not clean it beautifully. It is a good product as a thing but to say that it was not good with my usage.
Ironworking work
From Japan
On 2015-11-08 12:28:21
Until now I was using other files from other manufacturers (same price range), this time I tried the file of this manufacturer who was high on the net this time. As a result, I thought what was the past effort .... I was able to finish the work in half of the time. I will continue to use the file of Tsubosan for the future.
Used for sushi on aluminum Faster than finished finish Finish is beautiful.
From Japan
On 2015-03-02 11:43:44
There is no problem at all because it can be trimmed well. It is about to get lost without knowing which roughness of eyes to buy for the first time to buy.
Deburring of steel
From Japan
On 2014-12-15 20:36:11
Sharpness is the best.
Deburring items at iron works
From Japan
On 2014-02-13 21:37:12
I used 300 before, but! There are also accessories and this size is easier to use. I use it on milling cutter, but I use gas cut things etc. with 300 middle eyes. It is used every day. It is a key point from long ago.
Cutlery Production
From Japan
On 2013-05-10 18:12:12
The shipment of the product that was able to be used without any problem was also fast.