Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File HI30003

Item.#
02294485
Mfr.#
HI30003
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
flat, Flat
File Part Width W (mm)
30, 30
File Length (mm)
300, 300
Weight (kg)
5.5
Thickness (mm)
7, 7
TRUSCO Part Number
433-8511
Specification
fine pitch, fine mesh
File Cut Roughness
17cuts/cm, 17cuts/cm
Weight (g)
458
Overall Length (mm)
370, 370
Type
for iron work, For ironwork