Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 01-0504

Item.#
02294582
Mfr.#
01-0504
Package Qty.
1Set(5PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Specification
Precision finish, Accuracy finish
Type
5 piece set
Grain Size
#6, #6
Type
precision, Accuracy
One Side Length (mm)
3.3, 3.3
Overall Length (mm)
200, 200
Shape
corner, Square