Buy more than* S$200* and get FREE SHIPPING

  • Set file angle (rough)
  • Set file angle (rough)
  • Set file angle (rough)
  • Set file angle (rough)

Set file angle (rough)

Item.#
02294607
Package Qty.
1 set (8)
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Shape
corner
Specification
rough pitch
File Length (mm)
100
Width (mm)
4.3
Type
set
File Cut Roughness
15cuts/cm
Overall Length (mm)
200
TRUSCO Part Number
493-0673