Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Set file angles (fine)
  • Set file angles (fine)
  • Set file angles (fine)
  • Set file angles (fine)

Set file angles (fine)

Item.#
02294616
Package Qty.
1 set (8)
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shape
corner
Specification
fine pitch
TRUSCO Part Number
493-0690
File Length (mm)
100
Type
set
Width (mm)
4.3
File Cut Roughness
30cuts/cm
Overall Length (mm)
200