Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 01-0804

Item.#
02294625
Mfr.#
01-0804
Package Qty.
1Set(8PC)
Ship pack of
1
54.30 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Type
8 piece set
Grain Size
#6, #6
Type
precision
One Side Length (mm)
2.8, 2.8
Overall Length (mm)
180, 180
Shape
corner
Specification
Precision finish, Precision finish