Buy more than* S$200* and get FREE SHIPPING

  • Group file corner (middle)
  • Group file corner (middle)
  • Group file corner (middle)
  • Group file corner (middle)

Group file corner (middle) KA01002

Item.#
02294634
Mfr.#
KA01002
Package Qty.
1Set(10PC)
Ship pack of
1
64.05 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Specification
medium pitch, Medium mesh
Type
10 piece set
Overall Length (mm)
185, 185
Shape
corner
TRUSCO Part Number
493-0711
File Length (mm)
85, 85
Weight (g)
About158
Width (mm)
3.2, 3.2
Type
set
File Cut Roughness
23cuts/cm, 23cuts/cm