Buy more than* S$200* and get FREE SHIPPING

  • Set file angles (fine)
  • Set file angles (fine)
  • Set file angles (fine)
  • Set file angles (fine)

Set file angles (fine)

Item.#
02294643
Package Qty.
1 set (10 pieces)
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Shape
corner
Specification
fine pitch
Width (mm)
3.2
File Cut Roughness
32cuts/cm
Type
set
Overall Length (mm)
185
TRUSCO Part Number
493-0720
File Length (mm)
85