Buy more than* S$200* and get FREE SHIPPING

  • Set file angle (rough)
  • Set file angle (rough)
  • Set file angle (rough)
  • Set file angle (rough)

Set file angle (rough)

Item.#
02294652
Package Qty.
1 set (10 pieces)
Ship pack of
1
65.34 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Shape
corner
Specification
rough pitch
File Length (mm)
85
Width (mm)
3.2
Type
set
File Cut Roughness
17cuts/cm
Overall Length (mm)
185
TRUSCO Part Number
493-0703