Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 03-1004

Item.#
02294686
Mfr.#
03-1004
Package Qty.
1Set(10PC)
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Type
10 piece set
Shape
corner
Specification
Precision finish, Precision finish
File Length (mm)
65, 65
One Side Length (mm)
2.5, 2.5
Overall Length (mm)
160, 160
Type
precision
File Cut Roughness
#6, #6