Buy more than* S$200* and get FREE SHIPPING

  • Group file corner (middle)
  • Group file corner (middle)
  • Group file corner (middle)
  • Group file corner (middle)
  • Group file corner (middle)

Group file corner (middle) KA01202

Item.#
02294704
Mfr.#
KA01202
Package Qty.
1Set(12PC)
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Specification
medium pitch, Medium mesh
Width (mm)
2.5, 2.5
Type
set
File Cut Roughness
26cuts/cm, 26cuts/cm
Type
12 piece set
Overall Length (mm)
170, 170
Shape
corner
TRUSCO Part Number
493-0746
File Length (mm)
70, 70
Weight (g)
About120