Buy more than* S$200* and get FREE SHIPPING

  • Set file angle (rough)
  • Set file angle (rough)
  • Set file angle (rough)
  • Set file angle (rough)

Set file angle (rough)

Item.#
02294713
Package Qty.
One set (12)
Ship pack of
1
73.73 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Shape
corner
Specification
rough pitch
File Length (mm)
70
Width (mm)
2.5
Type
set
File Cut Roughness
20cuts/cm
Overall Length (mm)
170
TRUSCO Part Number
493-0738