|
terrestrial sign precise file 04-1204
- Item.#
- 02294722
- Mfr.#
- 04-1204
- Package Qty.
- 1Set(12PC)
- Ship pack of
- 1
Item Feature
- Purpose
- For precise finishing metal
For presice finishing of precious metal etc, For precise finishing metal
For presice finishing of precious metal etc
- Type
- 12 piece set
- Shape
- corner
- Specification
- Precision finish, Precision finish
- File Length (mm)
- 60, 60
- One Side Length (mm)
- 2.0, 2.0
- Overall Length (mm)
- 140, 140
- Type
- precision
- File Cut Roughness
- #6, #6
|
Customers Who Viewed This Item Also Viewed