Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File KA15001

5.00 (3)
Item.#
02294747
Mfr.#
KA15001
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
corner, Square
TRUSCO Part Number
493-0762
File Part Width W (mm)
6, 6
File Length (mm)
150, 150
Weight (kg)
0.56
Type
for iron work, For ironworks
Specification
rough pitch, Coarse
File Cut Roughness
12cuts/cm, 12cuts/cm
Weight (g)
47
Overall Length (mm)
190, 190
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of stainless steel decorative surface
5
From Japan
On 2018-01-04 14:49:38
Hairline Used in stainless steel scratch repair. This size is exactly right.
This review is about item#2294783.
Stainless steel polishing
5
From Japan
On 2017-03-12 20:31:21
I think that the polishing power will not fall easily. Always this brand.
This review is about item#2294835.
Polishing of stainless steel
5
From Japan
On 2016-07-22 16:52:21
It is subjective, but it lasted longer than what I bought elsewhere.
This review is about item#02294765.