Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File KA15002

5.00 (3)
Item.#
02294765
Mfr.#
KA15002
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
16cuts/cm, 16cuts/cm
Weight (g)
47
Overall Length (mm)
190, 190
Type
for iron work, For ironworks
Specification
medium pitch, Medium mesh
File Length (mm)
150, 150
Weight (kg)
0.56
Shape
corner, Square
TRUSCO Part Number
493-0771
File Part Width W (mm)
6, 6
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of stainless steel decorative surface
5
From Japan
On 2018-01-04 14:49:38
Hairline Used in stainless steel scratch repair. This size is exactly right.
This review is about item#2294783.
Stainless steel polishing
5
From Japan
On 2017-03-12 20:31:21
I think that the polishing power will not fall easily. Always this brand.
This review is about item#2294835.
Polishing of stainless steel
5
From Japan
On 2016-07-22 16:52:21
It is subjective, but it lasted longer than what I bought elsewhere.
This review is about item#02294765.