Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File KA20002

5.00 (3)
Item.#
02294783
Mfr.#
KA20002
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Weight (g)
100
Overall Length (mm)
250, 250
Type
for iron work, For ironwork
Specification
medium pitch, Middle mesh
File Cut Roughness
14cuts/cm, 14cuts/cm
Weight (kg)
1.2
Shape
corner, Angle
TRUSCO Part Number
493-0819
File Part Width W (mm)
8, 8
File Length (mm)
200, 200
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of stainless steel decorative surface
5
From Japan
On 2018-01-04 14:49:38
Hairline Used in stainless steel scratch repair. This size is exactly right.
This review is about item#2294783.
Stainless steel polishing
5
From Japan
On 2017-03-12 20:31:21
I think that the polishing power will not fall easily. Always this brand.
This review is about item#2294835.
Polishing of stainless steel
5
From Japan
On 2016-07-22 16:52:21
It is subjective, but it lasted longer than what I bought elsewhere.
This review is about item#02294765.