Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File KA25003

5.00 (2)
Item.#
02294826
Mfr.#
KA25003
Package Qty.
1PC
Ship pack of
1
21.58 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
File Part Width W (mm)
10, 10
File Length (mm)
250, 250
Weight (kg)
2.26
Shape
corner
TRUSCO Part Number
493-0860
File Cut Roughness
19cuts/cm, 19cuts/cm
Weight (g)
188
Overall Length (mm)
310, 310
Type
for iron work
Specification
fine pitch, Fine mesh
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Stainless steel polishing
5
From Japan
On 2017-03-12 20:31:21
I think that the polishing power will not fall easily. Always this brand.
This review is about item#2294835.
Polishing of stainless steel
5
From Japan
On 2016-07-22 16:52:21
It is subjective, but it lasted longer than what I bought elsewhere.
This review is about item#02294765.