|
Iron File KA30003
(3)
- Item.#
- 02294853
- Mfr.#
- KA30003
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- File Part Width W (mm)
- 12, 12
- File Length (mm)
- 300, 300
- Weight (kg)
- 4
- Shape
- corner
- TRUSCO Part Number
- 493-0908
- File Cut Roughness
- 17cuts/cm, 17cuts/cm
- Weight (g)
- 333
- Overall Length (mm)
- 370, 370
- Type
- for iron work
- Specification
- fine pitch, Fine mesh
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Repair of stainless steel decorative surface
From Japan
On 2018-01-04 14:49:38
Hairline Used in stainless steel scratch repair. This size is exactly right.
Stainless steel polishing
From Japan
On 2017-03-12 20:31:21
I think that the polishing power will not fall easily. Always this brand.
Polishing of stainless steel
From Japan
On 2016-07-22 16:52:21
It is subjective, but it lasted longer than what I bought elsewhere.
Customers Who Bought This Item Also Bought