Buy more than* S$200* and get FREE SHIPPING

  • Iron File

Iron File KA35002

5.00 (3)
Item.#
02294905
Mfr.#
KA35002
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
File Cut Roughness
9cuts/cm, 9cuts/cm
Weight (kg)
7.08
TRUSCO Part Number
493-0932
Width (mm)
15, 15
File Length (mm)
350, 350
Overall Length (mm)
430
Specification
Medium mesh
File Part Width W (mm)
15
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of stainless steel decorative surface
5
From Japan
On 2018-01-04 14:49:38
Hairline Used in stainless steel scratch repair. This size is exactly right.
This review is about item#2294783.
Stainless steel polishing
5
From Japan
On 2017-03-12 20:31:21
I think that the polishing power will not fall easily. Always this brand.
This review is about item#2294835.
Polishing of stainless steel
5
From Japan
On 2016-07-22 16:52:21
It is subjective, but it lasted longer than what I bought elsewhere.
This review is about item#02294765.