Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 01-0503

5.00 (1)
Item.#
02294975
Mfr.#
01-0503
Package Qty.
1Set(5PC)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
#6, #6
File Length (mm)
90, 90
Overall Length (mm)
200, 200
Type
precision, Accuracy
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Dimensions (phi mm)
3.9, 3.9
Type
5 piece set
Shape
round, Round
Specification
Precision finish, Accuracy finish
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing process of automobile parts
5
From Japan
On 2015-04-19 07:47:20
I have used it before, but if you purchase it here it will be very profitable. I will purchase it here from now on.
This review is about item#02295011.