Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Group file  round head (middle)
  • Group file  round head (middle)
  • Group file  round head (middle)
  • Group file  round head (middle)
  • Group file  round head (middle)

Group file round head (middle) MA00802

3.50 (2)
Item.#
02294993
Mfr.#
MA00802
Package Qty.
1Set(8PC)
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shape
Round
Overall Length (mm)
200, 200
TRUSCO Part Number
493-0975
File Cut Roughness
20cuts/cm, 20cuts/cm
Diameter (phi mm)
4.3, 4.3
Weight (g)
About 212
Remarks
*Price is unit price of 1 set.
Type
Pair
Specification
medium pitch, Middle mesh
File Length (mm)
100, 100
Type
8 Piece set
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Deburring
2
From Japan
On 2018-03-14 20:19:30
Durability is low, and breaks if excessive force is applied. There should be better things else.
This review is about item#2454225.
Processing after drilling
5
From Japan
On 2013-05-28 08:23:34
It's okay.
This review is about item#02454182.