Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 02-0803

5.00 (1)
Item.#
02295011
Mfr.#
02-0803
Package Qty.
1Set(8PC)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
#6, #6
File Length (mm)
80, 80
Overall Length (mm)
180, 180
Type
precision
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Dimensions (phi mm)
3.4, 3.4
Type
8 piece set
Shape
round
Specification
Precision finish, Precision finish
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing process of automobile parts
5
From Japan
On 2015-04-19 07:47:20
I have used it before, but if you purchase it here it will be very profitable. I will purchase it here from now on.
This review is about item#02295011.