Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 04-1203

5.00 (1)
Item.#
02295115
Mfr.#
04-1203
Package Qty.
1Set(12PC)
Ship pack of
1
77.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
#6, #6
Specification
Precision finish, Precision finish
Dimensions (phi mm)
2.2, 2.2
Type
12 pcs
Shape
round, Circle
Type
precision, Precision
Dimension (Width W x Thickness) (mm)
2.4x2.4, 2.4x2.4
File Length (mm)
60, 60
Overall Length (mm)
140, 140
Purpose
For precise finishing metal. For precise finishing of precious metal etc, For precise finishing metal. For precise finishing of precious metal etc
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing process of auto parts
5
From Japan
On 2015-04-19 07:47:20
We use from before, but will be very profitable if you buy here. Also we will much to buy here now.
This review is about item#02295011.