Buy more than* S$200* and get FREE SHIPPING

  • Steel File
  • Steel File
  • Steel File

Steel File MA30004

5.00 (4)
Item.#
02295246
Mfr.#
MA30004
Package Qty.
1 pc
Ship pack of
1
36.05 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
File Part Outer Diameter W (phi mm)
12
File Length (mm)
300
Overall Length (mm)
370
Type
for iron work
Specification
Super smooth
File Cut Roughness
26cuts/cm
Weight (g)
277
Shape
round
TRUSCO Part Number
493-1203
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It used to expand the inner diameter of the cork of the grip portion of the fishing rod
5
From Japan
On 2015-10-11 18:52:16
It finished in a clean
This review is about item#02295237.
Cut out of steel
5
From Japan
On 2015-06-17 14:49:50
File is almost aligned with the Tsubosan. No doubt if you buy Tsubosan get lost. I use primarily in metals and precious wood. I like the ease of use and sharp edge. Since little clogging that's wood Let's frequently pay with a brush Also is it taper toward the tip from the root I thought that an easy-to-use. Other shapes and roughed you also want to buy.
This review is about item#02454243.
Bolt hole drilling of iron plate
5
From Japan
On 2015-03-17 17:20:44
Durability is outstanding. Indeed Tsubosan. For DIY use, next time buy after five years.
This review is about item#02454252.
For milling of plastic
5
From Japan
On 2013-07-12 17:23:12
You are very surprised to fast goods In addition, the goods is also very good I like, thank you
This review is about item#02454261.