Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 01-0505

Item.#
02295395
Mfr.#
01-0505
Package Qty.
1Set(5PC)
Ship pack of
1
41.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
#6, #6
Overall Length (mm)
200, 200
Type
precision, Accuracy
One Side Length (mm)
5.0, 5.0
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Type
5 piece set
Shape
triangle, Triangle
Specification
Precision finish, Accuracy finish
File Length (mm)
90, 90