Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 02-0805

Item.#
02295431
Mfr.#
02-0805
Package Qty.
1Set(8PC)
Ship pack of
1
59.46 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
File Cut Roughness
#6, #6
One Side Length (mm)
4.2, 4.2
Type
8 piece set
Shape
triangle
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Specification
Precision finish, Precision finish
File Length (mm)
80, 80
Overall Length (mm)
180, 180
Type
precision