Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  terrestrial sign precise file

terrestrial sign precise file 03-1005

Item.#
02295492
Mfr.#
03-1005
Package Qty.
1Set(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
File Cut Roughness
#6, #6
Specification
Precision finish, Precision finish
File Length (mm)
65, 65
Overall Length (mm)
160, 160
Purpose
For precise finishing metal. For precise finishing of precious metal etc, For precise finishing metal. For precise finishing of precious metal etc
Type
precision, Precision
One Side Length (mm)
3.7, 3.7
Type
10 pcs
Shape
triangle, Triangle