Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Triangle File set (fine)
  • Triangle File set (fine)
  • Triangle File set (fine)
  • Triangle File set (fine)

Triangle File set (fine) SA01202

Item.#
02295526
Mfr.#
SA01202
Package Qty.
1Set(12PC)
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Specification
medium pitch, Medium mesh
File Cut Roughness
26cuts/cm, 26cuts/cm
Type
12 pcs
Overall Length (mm)
170, 170
Shape
triangle, Triangle
TRUSCO Part Number
493-1335
Remarks
The price one set price.
File Length (mm)
70, 70
Weight (g)
About 140
Width (mm)
About 4.0, 4
Type
set, Set