Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 04-1205

Item.#
02295535
Mfr.#
04-1205
Package Qty.
1Set(12PC)
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
#6, #6
File Length (mm)
50, 50
Overall Length (mm)
140, 140
Type
precision, Accuracy
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
One Side Length (mm)
3.2, 3.2
Type
12 piece set
Shape
triangle, Triangle
Specification
Precision finish, Accuracy finish