Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File SA15001

Item.#
02295544
Mfr.#
SA15001
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Specification
rough pitch, Coarse mesh
File Cut Roughness
12cuts/cm, 12cuts/cm
Weight (g)
92
Overall Length (mm)
190, 190
Type
for iron work
File Part Width W (mm)
12, 12
File Length (mm)
150, 150
Weight (kg)
1.1
Shape
triangle
TRUSCO Part Number
493-1351