Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File SA15002

Item.#
02295553
Mfr.#
SA15002
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
File Part Width W (mm)
12, 12
File Length (mm)
150, 150
Weight (kg)
1.1
Shape
triangle, Triangle
TRUSCO Part Number
493-1360
File Cut Roughness
16cuts/cm, 16cuts/cm
Weight (g)
92
Overall Length (mm)
190, 190
Type
for iron work, For ironworks
Specification
medium pitch, Medium mesh