Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File SA15003

Item.#
02295562
Mfr.#
SA15003
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Shape
triangle, Triangle
TRUSCO Part Number
493-1378
File Part Width W (mm)
12, 12
File Length (mm)
150, 150
Weight (kg)
1.1
Type
for iron work, For ironworks
Specification
fine pitch, Fine mesh
File Cut Roughness
25cuts/cm, 25cuts/cm
Weight (g)
92
Overall Length (mm)
190, 190