Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron File
  • Iron File
  • Iron File

Iron File

Item.#
02295587
Package Qty.
1 pc
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Shape
triangle
TRUSCO Part Number
493-1424
File Part Width W (mm)
15
File Length (mm)
200
Overall Length (mm)
250
Type
for iron work
Specification
Super smooth
File Cut Roughness
34cuts/cm
Weight (g)
173