Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File SA20001

Item.#
02295596
Mfr.#
SA20001
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
493-1394
File Part Width W (mm)
15, 15
File Length (mm)
200, 200
Weight (kg)
2.08
Shape
triangle, Triangle
Specification
rough pitch, Coarse
File Cut Roughness
10cuts/cm, 10cuts/cm
Weight (g)
173
Overall Length (mm)
250, 250
Type
for iron work, For ironworks