Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File SA20003

Item.#
02295605
Mfr.#
SA20003
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
File Part Width W (mm)
15, 15
File Length (mm)
200, 200
Weight (kg)
2.08
Shape
triangle
TRUSCO Part Number
493-1416
File Cut Roughness
22cuts/cm, 22cuts/cm
Weight (g)
173
Overall Length (mm)
250, 250
Type
for iron work
Specification
fine pitch, Fine mesh