Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File SA20002

Item.#
02295614
Mfr.#
SA20002
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
File Length (mm)
200, 200
Weight (kg)
2.08
Shape
triangle
TRUSCO Part Number
493-1408
File Part Width W (mm)
15, 15
Weight (g)
173
Overall Length (mm)
250, 250
Type
for iron work
Specification
medium pitch, Medium mesh
File Cut Roughness
14cuts/cm, 14cuts/cm