Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File SA25003

Item.#
02295623
Mfr.#
SA25003
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Shape
triangle
TRUSCO Part Number
493-1459
File Part Width W (mm)
17, 17
File Length (mm)
250, 250
Weight (kg)
3.24
Type
for iron work
Specification
fine pitch, Fine mesh
File Cut Roughness
19cuts/cm, 19cuts/cm
Weight (g)
270
Overall Length (mm)
310, 310