Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File

Item.#
02295632
Package Qty.
1 pc
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Overall Length (mm)
310
Type
for iron work
Specification
Super smooth
File Cut Roughness
30cuts/cm
Weight (g)
270
Shape
triangle
TRUSCO Part Number
493-1467
File Part Width W (mm)
17
File Length (mm)
250