Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron File
  • Iron File
  • Iron File

Iron File SA25001

Item.#
02295641
Mfr.#
SA25001
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
File Part Width W (mm)
17, 17
File Length (mm)
250, 250
Weight (kg)
3.24
Shape
triangle
TRUSCO Part Number
493-1432
File Cut Roughness
9cuts/cm, 9cuts/cm
Weight (g)
270
Overall Length (mm)
310, 310
Type
for iron work
Specification
rough pitch, Coarse mesh