Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron File
  • Iron File
  • Iron File

Iron File SA25002

Item.#
02295657
Mfr.#
SA25002
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Part Width W (mm)
17, 17
File Length (mm)
250, 250
Weight (kg)
3.24
Shape
triangle, Triangle
TRUSCO Part Number
493-1441
File Cut Roughness
12cuts/cm, 12cuts/cm
Weight (g)
270
Overall Length (mm)
310, 310
Type
for iron work, For ironworks
Specification
medium pitch, Medium mesh