Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File SA30002

Item.#
02295666
Mfr.#
SA30002
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
File Cut Roughness
10cuts/cm, 10cuts/cm
Weight (g)
440
Overall Length (mm)
370, 370
Type
for iron work, Iron for
Specification
medium pitch, Medium mesh
File Length (mm)
300, 300
Weight (kg)
5.28
Shape
triangle, Triangle
TRUSCO Part Number
493-1483
File Part Width W (mm)
20, 20