Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File SA30003

Item.#
02295675
Mfr.#
SA30003
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
File Length (mm)
300, 300
Weight (kg)
5.28
Shape
triangle
TRUSCO Part Number
493-1491
File Part Width W (mm)
20, 20
Weight (g)
440
Overall Length (mm)
370, 370
Type
for iron work
Specification
fine pitch, Fine mesh
File Cut Roughness
25cuts/cm, 25cuts/cm