Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File

Item.#
02295684
Package Qty.
1 pc
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
File Part Width W (mm)
20
File Length (mm)
300
Overall Length (mm)
370
Type
for iron work
Specification
Super smooth
File Cut Roughness
26cuts/cm
Weight (g)
440
Shape
triangle
TRUSCO Part Number
493-1505