Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File SA30001

Item.#
02295693
Mfr.#
SA30001
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
493-1475
File Part Width W (mm)
20, 20
File Length (mm)
300, 300
Weight (kg)
5.28
Shape
triangle
Specification
rough pitch, Coarse mesh
File Cut Roughness
8cuts/cm, 8cuts/cm
Weight (g)
440
Overall Length (mm)
370, 370
Type
for iron work